£340.83
Ex VAT
£409.00
Inc VAT
Product Details
Product Specification
Cast iron frame motors - IE2 (High Efficiency) three-phase motors. These motors exceed the IE2 efficiency levels specified in the IEC 60034-30 and the requirements of the EuP-Directive 2005/32/EC. Thermisters fitted as standard in frame 160 and above. IP55 protection as standard (up to IP66 on request).
The legislation timeline: This is the proposed timetable for the phased introduction of the EU MEPS legislation into the EU.
• 16th June 2011 – Stage 1: Motors must comply with IE2 efficiency level (previously EFF1).
• 1st January 2015 – Stage 2: Motors with a rated output of 7.5- 375kW must comply with either IE3 efficiency level or IE2 if fitted with a Variable Speed Drive (VSD).
• 1st January 2017 – Stage 3: Motors with a rated output of 0.75- 375kW must comply with either IE3 efficiency level or IE2 if fitted with a VSD.
Attribute | Value |
---|---|
Brand | Weg |
ECLASS Code | 27020000 |
Efficiency Rating | IE2 |
Frame Size | 112 |
Frequency | 50Hz |
Material | Cast Iron |
Mounting Type | B5 - Flange Mounted |
Number of Phases | Three Phase |
Number of Poles | 4 Pole |
Output | 4kW |
Revolutions Per Minute | 1500rpm |
Shaft Size | 28mm |
Supply Voltage | 400/690 |
UNSPSC Code | 26101100 |