£3.99
Ex VAT
£4.79
Inc VAT
Product Details
Product Specification
KM2 Bearing Locknut, Thread Size: M15x1mm.
Attribute | Value |
---|---|
Appropriate Locking Washer | MB2 |
Brand | FAG |
EAN | 4012801174367 |
ECLASS Code | 23051901 |
Inside Diameter | 15mm |
Thread Size | M15x1 |
UNSPSC Code | 31163209 |
Width | 5mm |