£17.49
Ex VAT
£20.99
Inc VAT
3 Variations Available
Product Details
Product Specification
Cast iron self lube unit plummer blocks. Light series with two slotted holes for fixing.
Attribute | Value |
---|---|
Alternative Number | SL20 |
Applicable Bearing Number | UC204G2 |
Bolt Hole Centres | 94.5mm |
Bolt Size | M10 |
Brand | NTN SNR |
Dynamic Load Rating | 12.8kN |
EAN | 3413529547906 |
Housing | PLE204 |
Housing Material | Cast Iron |
MFR Part No. | UCPLE204 |
Shaft Centre Height | 31.8mm |
Shaft Diameter | 20 |
Static Load Rating | 6.65kN |
Temperature Range | -20 to 110°C |
UNSPSC Code | 31171519 |