SKU:
KOY6773360L
MPN:
B-188
£8.79
Ex VAT
£10.55
Inc VAT
Product Details
Product Specification
Needle roller and cage assemblies consist of a complement of needle rollers held in place by a cage.
With no inner or outer ring, the low cross section provides maximum load-carrying capability within the smallest envelope.
The mating shaft and housing are normally used as inner and outer raceways.
Unsealed closure.
B Series: Standard Series full complement of mechanically-retained needle rollers.
IMAGE IS FOR ILLUSTRATIVE PURPOSES ONLY. PLEASE REFER TO PRODUCT DESCRIPTION.
Attribute | Value |
---|---|
Bearing Type | Needle Roller |
Brand | Koyo |
Dynamic Load Rating | 1760kN |
EAN | 0605790197970 |
ECLASS Code | 23050903 |
Limiting Speed | 3,800rpm |
MFR Part No. | B-188 |
Operating Temperature Range | -30 to 100°C |
Outside Diameter | 1-3/8mm |
Product Type | Drawn Cup Needle Roller Bearings Full Compliment: Open Type |
Static Load Rating | 3300kN |
UNSPSC Code | 31171512 |