SKU:
DUN6950208J
MPN:
4SR16 DUN
£4.79
Ex VAT
£5.75
Inc VAT
36 Variations Available
Product Details
Product Specification
Pilot Bore sprockets are manufactured to internationally recognised standards DIN8187-ISO/R 606 and are produced from C45 steel UNI EN 10083-1 having a minimum strength of 600 N/mm 2. They have induction hardened teeth to reduce tooth wear so extending the sprockets working life.
Available to suit British standard roller Simplex chains 08B (1/2" pitch) sizes.
Attribute | Value |
---|---|
Bore Type | Pilot Bore |
Brand | Dunlop BTL |
Chain Reference Number | 08B |
EAN | 5059161079979 |
ECLASS Code | 23170101 |
MFR Part No. | 4SR16 |
Number of Teeth | 16 |
Pitch | 1/2" |
Product Material | Steel C45 |
Shaft Size | 10mm |
Sprocket Type | Simplex |
Standards Met | DIN 8187-ISO/R 606 |
UNSPSC Code | 31171901 |