£16.79
Ex VAT
£20.15
Inc VAT
16 Variations Available
Product Details
Product Specification
The NUTR series of yoke type track rollers are of a non-seperable design consisting of a crowned or cylindrical outer ring, two rows of full complements of cylindrical rollers, an inner ring, two retaining end washers and two shields. The outer ring is located axially through the cylindrical rollers.
Attribute | Value |
---|---|
Brand | Koyo |
Dynamic Load Rating | 16.2 |
Inside Diameter | 15mm |
Limiting Speed | 6100rpm |
MFR Part No. | NUTR15 |
Outside Diameter | 35mm |
Product Type | NUTR Yoke Type Track Roller |
UNSPSC Code | 31171505 |
Weight | 0.105kg |
Width | 19mm |