£10.99
Ex VAT
£13.19
Inc VAT
68 Variations Available
Product Details
Product Specification
Double Angle V-Belts are used to transmit the power from both sides of the V-belts.
For serpentine type drives, double angle V-belts flex equally well in both directions.
AA Section 13 x 10mm
BB Section 17 x 13mm
CC Section 22 x 17mm
Attribute | Value |
---|---|
Belt length (inside) | 1861mm |
Belt Length (Outside) | 1949mm |
Belt Section | BB - 17mm x 13mm |
Belt Type | Hexagonal V-Belt |
Belt Width | 17mm |
Brand | Dunlop BTL |
EAN | 5059161152054 |
ECLASS Code | 23170201 |
MFR Part No. | BB75 |
Pitch Length | 1905mm |
Standards Met | ISO 1813:2014 |
UNSPSC Code | 26111801 |