SKU:
DUN6883145M
MPN:
SPB2400 WHITE DUN
£8.79
Ex VAT
£10.55
Inc VAT
94 Variations Available
Product Details
Product Specification
Wrapped wedge belts are designated by letters standing for their cross-section, e.g. SPA followed by a number e.g. 1600 which specifies the belts pitch length Lp in mm.
Due to their high power ratings savings can be made over classical v-belts, smaller pulley diameters and reduced numbers of belts and be incorporated into more compact drives.
Wedge belts are produced to BS3790, DIN 7753 and AFOR T 47-117 standards.
MECHANICAL FEATURES:
• Smooth starting and running.
• Wide range of drive speeds, using standard electric motors.
• Low maintenance.
• Highly efficient.
• No need for lubrication.
• Extremely wide horsepower ranges.
• Dampen vibration between driver and driven pulleys.
• Silent operations.
• Long Service Life.
• Easy Installation.
• Reduction in drive dimension.
CHEMICAL FEATURES:
• Working temperature range -30 ̊C to +80 ̊C.
• Resistance to oil and heat.
• Antistatic properties to ISO 1813.
IMAGE IS FOR ILLUSTRATIVE PURPOSES ONLY. PLEASE REFER TO PRODUCT DESCRIPTION
Attribute | Value |
---|---|
Belt Section | SPB - 16.3 x 13mm |
Belt Type | Wrapped Wedge Belt |
Belt Width | 16.3mm |
Brand | Dunlop BTL |
EAN | 5059161211744 |
ECLASS Code | 23179090 |
MFR Part No. | SPB2400 |
Pitch Length | 2400mm |
Standards Met | BS 3790:2006 DIN 7753-1 |
UNSPSC Code | 26111801 |