GE Lighting

93044739 LED PAR 38 15W ES 830 35DEG 90-240V

SKU:

GEL2130362B

MPN:

93044739

£21.79

Ex VAT

£26.15

Inc VAT

OUT OF STOCK

    Product Details

    These LED PAR Spotlight lamps from GE Lighting are a great combination of high intensity lighting mixed with substantial energy saving factors. With its 25k hours of life time, it offers you significant reduction in costs as you need to replace the lamp less frequently and with its A+ energy saving rating, you are also doing your bit for the environment! Designed as an replacement to the standard 140w bulb and coming in with 1300 lumens, this is a great alternative for your lighting needs.


    Features and Benefits:
    • PAR38 lamps suitable for wet locations usage
    • A+ energy rating saving you on those all important electricity bills
    • 25,000 hour life to make those replacements less frequent


    Typical Applications:
    • Home
    • Hospital
    • Retail


    Notes:
    • Do not use if the bulb is broken
    • Ensure lamp is cool before removing
    • This PAR38 is non-dimmable


    Product Specification
    Attribute
    Value

    Beam Colour

    Colour 830

    Brand

    GE Lighting

    Bulb Fitting

    E27

    Colour Temperature

    3000°K

    EAN

    0064894555916

    Energy Class

    A

    Finish/Colour

    White

    Lumens

    1300lm

    MFR Part No.

    93044739

    Shape

    PAR38

    UNSPSC Code

    39112102

    Usage Time

    25000h

    Voltage

    90-240V

    Wattage

    15W