£18.79
Ex VAT
£22.55
Inc VAT
Product Details
Product Specification
These NightSearcher FastStar slimline LED floodlights are designed for quick and simple installation. They can be connected either directly into their internal terminal block, or with the cable provided, into a suitably rated junction box.
The floodlights are perfect for home and security related applications and are up to 90% more power efficient than traditional floodlighting.
Attribute | Value |
---|---|
Brand | Nightsearcher |
EAN | 5060033286784 |
Height | 37mm |
Lumens | 2400lm |
MFR Part No. | NSFASTSTAR30 |
UNSPSC Code | 39111613 |
Weight | 0.97kg |