£27.49
Ex VAT
£27.50
Inc VAT
Product Details
Product Specification
Specially blended ground coffee to give you a well-rounded and smooth flavour. Made from 100% Arabica beans for a high quality cup.
Kenco Westminster Ground Coffee is certified by the Rainforest Alliance, which means off of the coffee has been sourced with environmental and biodiversity issues in mind.
Attribute | Value |
---|---|
Brand | Kenco |
EAN | 5000136041743 |
Flavour | Medium Roast |
MFR Part No. | NWT073 |
Pack Quantity | N/A |
Type | Filter |
UNSPSC Code | 50201709 |
Weight | 1kg |