£10.49
Ex VAT
£10.50
Inc VAT
Product Details
Product Specification
Cafedirect Rich Roast Blend Ground Coffee 227g
Cafedirect Fairtrade Freeze Dried Instant Coffee 500g
A full-bodied, smooth coffee a skilful blend of Latin American and African organic Arabica beans
Crafted blend of Arabica and Robusta beans for a rounded taste and a rich aroma plus they've ditched the caffeine!
Attribute | Value |
---|---|
Brand | Cafedirect |
EAN | 5018190009869 |
Flavour | Roast |
MFR Part No. | GAL00986 |
Type | Instant |
UNSPSC Code | 50201709 |
Weight | 227g |