£32.49
Ex VAT
£38.99
Inc VAT
Product Details
Product Specification
2.2kw. Stainless steel body. Lift off lid. Immersed element. Boil-dry protection.
Overheat protection. Detachable power cord. Power on light indicator. Auto switch off on boil.
Dimensions (H x W x D): 240 x 220x 220mm.
Capacity: 3.5ltr.
Attribute | Value |
---|---|
Brand | Igenix |
Capacity | 3.5L |
Colour | Silver |
EAN | 5052337001491 |
ECLASS Code | 29020605 |
Features | Auto Switch Off On Boil Detachable Power Cord Lift Off Lid Overheat Protection Power On Light Indicator |
Material | Stainless Steel |
MFR Part No. | CE:CK3.5LT/11 |
Model Number | E1635PS |
Power | 2200W |
Type | Stovetop Kettle |
UNSPSC Code | 52151804 |