£30.79
Ex VAT
£36.95
Inc VAT
Product Details
Product Specification
This kettle has a heating element powered by 3000 watts, allowing it to heat quickly and boil in an efficient, timely manner. The spout features a removable limescale filter, which is particularly useful if you live in a hard water area. The cordless design allows for ease of use and is particularly useful for busy kitchens.
Attribute | Value |
---|---|
Brand | Igenix |
Capacity | 1.7L |
Colour | White |
EAN | 5016398065304 |
ECLASS Code | 29020605 |
Features | 360 degree base, illuminating window,large spout with removable and washable filter,auto cut off |
Material | Plastic |
MFR Part No. | MK01540 |
Model Number | IG7104 |
Power | 3000W |
Type | Electric Kettle |
UNSPSC Code | 52151804 |