£51.66
Ex VAT
£61.99
Inc VAT
Product Details
Product Specification
With a rapid boil element, this stainless steel cordless kettle works to make sure that water boils as quickly as possible for your convenience. This kettle features a neon indicator that allows you to easily discern whether or not it is in use, as well as an indicator for the water level. Easy to use and with a cordless design, this kettle is great for busy kitchens.
Attribute | Value |
---|---|
Brand | Igenix |
Capacity | 1.7L |
Colour | Black |
EAN | 5016398065502 |
ECLASS Code | 29020605 |
Features | Concealed Element Neon power on indicator Rapid boil Removable Filter |
Material | Plastic |
MFR Part No. | MK52129 |
Model Number | IG7730 |
Power | 3000W |
Type | Electric Kettle |
UNSPSC Code | 52151804 |