£127.00
Ex VAT
£152.40
Inc VAT
Product Details
Product Specification
This Bean to Cup Coffee Machine features an integrated bean grinder with an automated grinding system for a fresh, fragrant cup of coffee. The 1.5 litre or 2-12 cup capacity water tank has a gauge for visibility of remaining levels of water, with a removable and washable water filter. It also features a large 200g coffee bean capacity, automatic start function, ability to cancel a pre-set programme and an LCD display. The 800W coffee maker comes complete with a glass carafe, keep warm function and auto shut off for safety.
Attribute | Value |
---|---|
Brand | Igenix |
EAN | 5016368054895 |
MFR Part No. | PIK05489 |
UNSPSC Code | 48101505 |