£97.50
Ex VAT
£117.00
Inc VAT
Product Details
Product Specification
This microwave has a 20 litre capacity - comfortably fitting a standard size dinner plate. 800W of microwave power, 5 power settings and a 95 minute timer, automatic defrost setting.
Attribute | Value |
---|---|
Brand | Igenix |
Capacity | 20L |
Colour | White |
EAN | 5016368030226 |
Features | 5 power levels, Defrost function, Minute timer - 95 Minutes |
MFR Part No. | HID81260 |
Model Number | IG2095 |
Power | 800W |
Type | Freestanding Microwave |
UNSPSC Code | 52141502 |
Weight | 10.7kg |