SKU:
SMN7870001D
MPN:
FUSION50ETW
£337.00
Ex VAT
£404.40
Inc VAT
Product Details
Product Specification
The single cavity electric cooker has 4 solid hot plates with 3 different settings (2 semi-rapid, 1 rapid, 1 simmer) making it easy to select the correct heat settings. The oven door is double glazed to help prevent heat escape when closed and is also removable for ease of cleaning. The closed-door grill has a grill pan, rack and handle set included and an oven shelf and 2 full width oven trays are also supplied.
The twin cavity electric cooker has 4 solid hot plates with 3 different settings (2 semi-rapid, 1 rapid, 1 simmer) making it easy to select the correct heat settings. Both oven and grill doors are double glazed to help prevent heat escape when closed and oven light allows for an accurate view of food during cooking. The separate grill has an element power of 1.4kW, has 2 levels and is supplied with a grill pan, rack and handle set. The oven includes 2 oven shelves and an oven tray.
Single Cavity Electric Cooker - White 50cm Delta 50E
Twin Cavity Electric Cooker - White 50cm Fusion 50ETW
Attribute | Value |
---|---|
Brand | Statesman Appliances |
Colour | White |
Depth | 600mm |
EAN | 5060226050277 |
ECLASS Code | 29020302 |
Height | 900mm |
MFR Part No. | PIK05027 |
Model Number | 50ETW |
Type | Free standing hot plate and Oven |
UNSPSC Code | 52141525 |
Width | 500mm |