£67.91
Ex VAT
£81.49
Inc VAT
Product Details
Product Specification
Convection rotisserie oven with integral grill/baking tray and double hot plates.
Features:
-Capacity: 26 litre; up to 230 degrees C
-Grill and rotisserie functions
-Twin hob plates on top
-60 minute timer
-Includes grill and baking tray
Attribute | Value |
---|---|
Brand | (Unbranded) |
Capacity | 26L |
Colour | Black |
Depth | 340mm |
EAN | 5025301353704 |
ECLASS Code | 29020302 |
Height | 492mm |
Power Output | 1800W |
Type | Double Hot Plate |
UNSPSC Code | 52141525 |
Width | 416mm |