£387.48
Ex VAT
£464.98
Inc VAT
Product Details
Product Specification
Ideal for use in home and catering environments, this chest freezer benefits from 21 hours safe storage time after a power failure and an adjustable thermostat. 2 power lights indicate 'power' and 'run' and a defrost drain helps to minimise the effects of condensation. The freezer also has 1 basket for separating different items.
Available in 100L & 150L
Attribute | Value |
---|---|
Brand | Statesman Appliances |
Capacity | 100L |
Colour | White |
Depth | 560mm |
EAN | 5016368032015 |
ECLASS Code | 29020190 |
Energy Rating | A+ |
Height | 845mm |
MFR Part No. | PIK03201 |
Type | Chest Freezer |
UNSPSC Code | 52141501 |
Width | 568mm |