Igenix

IG350F Under Counter Freezer 50cm White

SKU:

SMN7870001S

MPN:

PIK04468

£0

(Inc VAT)

pack of 1

Out of Stock.

    Overview

    This Igenix IG350F is a sleek under-counter freezer that is perfect for households or student accommodation. The compact design means it fits neatly under the counter and has been fitted with adjustable feet to keep it stable on any service. This model is ideal for those who do not need an extra-large freezer, or alternatively it can be the ideal second freezer used to store specific frozen goods. The freezer is controlled manually via an adjustable thermostat and comes with three freezer draws which are designed to operate in temperatures between 18 and 38 degree Celsius.

    Brand
    Igenix
    Capacity
    70L
    Colour
    White
    Depth
    500mm
    ean
    5016368044681
    eclassCode
    29020101
    Energy Rating
    A+
    Height
    845mm
    MFR Part No.
    PIK04468
    Type
    Under Counter Freezer
    Width
    540mm