Igenix

IG3960 Under Counter Larder Fridge

SKU:

IGE7870010E

MPN:

HID52740

£179.00

Ex VAT

£214.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    -Energy efficient A+ rated fridge
    -92 L fridge storage capacity and internal light
    -Two glass shelves, two door balcony shelves and egg rack
    -Easy reversible door and robust packaging
    -Comes with 2 year warranty which can be registered online


    Product Specification
    Attribute
    Value

    Brand

    Igenix

    Capacity

    92

    Colour

    White

    Depth

    480mm

    EAN

    5016368028674

    ECLASS Code

    29020190

    Energy Rating

    A+

    Height

    850mm

    MFR Part No.

    HID52740

    Type

    Larder Fridge

    UNSPSC Code

    52141501

    Width

    450mm