£344.00
Ex VAT
£412.80
Inc VAT
Product Details
Product Specification
L255W-This compact fridge is designed to fit under the counter and features 2 adjustable glass shelves and a large capacity salad drawer. The fridge also features a reversible door and has a net capacity of 133 litres. This white fridge measures W553 x D574 x H845mm.
R155W-This compact fridge is designed to fit under the counter and features 1 adjustable glass shelf and a 4 star rated freezer compartment. The fridge also features a large capacity salad drawer, reversible door and has a net capacity of 97 litres.
Attribute | Value |
---|---|
Brand | Statesman Appliances |
Capacity | 133L |
Colour | White |
Depth | 574mm |
EAN | 5016368048924 |
ECLASS Code | 29020190 |
Energy Rating | A+ |
Height | 845mm |
MFR Part No. | PIK04892 |
Type | Under Counter Fridge |
UNSPSC Code | 52141501 |
Width | 553mm |