£619.00
Ex VAT
£742.80
Inc VAT
Product Details
Product Specification
This large capacity fridge has 3 adjustable glass shelves, a large vegetable and salad drawer and internal light for ease of use. The fridge also features a reversible door and adjustable feet. Stylish and long-lasting, this fridge is ideal for use in both domestic and office kitchen environments.
Features and Benefits
• (H)1420 mm x (W)550 mm x (D)550 mm
• Ample storage for cartons and other small items on the inner door
• Easy access and shelving options for different foods
Typical Applications
• Office use
• Domestic use
Attribute | Value |
---|---|
Brand | Statesman Appliances |
Colour | White |
Depth | 550mm |
EAN | 5016368044322 |
ECLASS Code | 29020190 |
Height | 1420mm |
MFR Part No. | TL235LW |
Type | Larder Fridge |
UNSPSC Code | 52141501 |
Width | 550mm |