£137.00
Ex VAT
£164.40
Inc VAT
Product Details
Product Specification
Ideal space-saving kitchen fridge. Chilled food compartment. Door opening reversible. Glass shelves. Star rating 4*. Temperature control dial.
Features and Benefits
• Ideal kitchen fridge for compact spaces with dimensions, (H)820 x (W)470 x (D)440mm and a weight of 25kg
• Has an energy rating of A+ for efficiency
• Offers a capacity of 83ltr for fresh food, and 12ltr for frozen food
• Rated voltage: 220 - 240V.
• Classification of anti-electric shock: 1.
Standards
• Conformity: CE approved/British standard plug.
Attribute | Value |
---|---|
Brand | Premi |
Capacity | Fresh Food 83L Frozen Food 12L |
Colour | White |
Depth | 440mm |
ECLASS Code | 29020190 |
Energy Rating | A+ |
Height | 820mm |
MFR Part No. | 20/001/020 |
Rated Voltage | 220 to 240VV |
Type | Under Counter Fridge |
UNSPSC Code | 52141501 |
Width | 470mm |