£6.79
Ex VAT
£8.15
Inc VAT
Product Details
Product Specification
Easily dispensing from tamper-proof robust cartons, this baking parchment is traditionally used as a lining agent for all baking equipment including cake tins and baking sheets. Ideal for fat-free baking, the parchment is siliconised on both sides for an easy release, non-stick surface, which eradicates your need to grease baking tins or sheets, thus dispelling any unnecessary added fat. Ideal for use both in catering environments and in the home.
Attribute | Value |
---|---|
Brand | Wrapmaster |
EAN | 5023139212606 |
Length | 75m |
Pack Quantity | 1 |
Type | Baking Parchment |
Width | 300mm |