£72.49
Ex VAT
£86.99
Inc VAT
Product Details
Product Specification
This stylish 800W 1.5L Digital Filter Coffee Maker will complement any kitchen and what better way to start the day than with a freshly brewed cup of coffee. Using the 24 hour programmable timer, you can set the coffee maker to produce coffee at the exact time you require, whether it be first thing in the morning or during the afternoon when you need that extra pick me up. It features a 12 cup capacity (1.5L) with visible water level and an anti-drip system for increased convenience. It is ideal for large families, social gatherings or even use in the office. This 800W 1.5L Digital Filter Coffee Maker uses a glass coffee jar and features a keep warm function so your coffee will remain at the correct temperature for up to 40 minutes, meaning you can come back for as many refills as you require. After this time the coffee maker will automatically turn off to save energy.
Attribute | Value |
---|---|
Brand | Igenix |
EAN | 5016368054864 |
MFR Part No. | PIK05486 |
UNSPSC Code | 48101505 |