£12.49
Ex VAT
£14.99
Inc VAT
Product Details
Product Specification
Stylish yet practical, this metallic grey draining rack is suitable for use on a standard size draining board. Holds up to 18 flat edge plates, integrated cutlery rack and space for cups and glasses.
Features and benefits
• Holds up to 18 flat edge plates
• Perfect for draining a variety of kitchenware, safely and securely
• Long-lasting, high-quality construction
• Fits securely to any kitchen surface
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | Grey |
EAN | 5010303058948 |
Material | Plastic |
MFR Part No. | AG05894 |
Overall Depth | 380mm |
Overall Height | 110mm |
Overall Width | 485mm |
Type | Dish Drainer |
UNSPSC Code | 48101800 |