£7.29
Ex VAT
£8.75
Inc VAT
Product Details
Product Specification
This Addis Cutlery Tray features an easy to clean, high gloss finish and scooped compartments for easy access to contents. Use as stand-alone storage or in-drawer for organised cutlery.
Attribute | Value |
---|---|
Brand | Addis |
Colour | Grey |
EAN | 5010303058900 |
Material | Plastic |
MFR Part No. | AG05890 |
Overall Depth | 400mm |
Overall Height | 55mm |
Overall Width | 385mm |
Type | Cutlery Tray |
UNSPSC Code | 48101800 |