£94.49
Ex VAT
£113.39
Inc VAT
Product Details
Product Specification
This microwave has 700W of Microwave power, 5 power settings and a 35 minute timer. It has 20L capacity and 2 simple control dials.
Attribute | Value |
---|---|
Brand | Igenix |
Capacity | 20L |
Colour | White |
Features | 35 Minute Timer,defrost settings,five different heat settings |
MFR Part No. | MK55540 |
Model Number | IG2070 |
Power | 700W |
Type | Freestanding Microwave |
UNSPSC Code | 52141502 |
Weight | 11kg |