£22.49
Ex VAT
£26.99
Inc VAT
Product Details
Product Specification
Product Documents
Eliminate bad odours entirely with Eliminol™ Odour Neutraliser from Jeyes®. Designed to attach to odour molecules and replace them, these sprays leave behind a subtle floral fragrance.
This pack of six 750ml bottles comes with two reusable trigger sprays to reduce single use plastics.
Features and Benefits
• Doesn't just mask odours, but completely eradicates them from the air
• Designed to react on impact and removes smells in quick time
• Quick and simple to use, each spray can be located where its needed most
Attribute | Value |
---|---|
Brand | Jeyes |
Container Type | Spray |
ECLASS Code | 30021701 |
Fragrance | Floral |
MFR Part No. | YH46-750MLX6-JEYESPRO |
Series | H46 |
Size | 750ml |
UNSPSC Code | 47131812 |