£4.31
Ex VAT
£5.17
Inc VAT
Product Details
Product Specification
Product Documents
This patented odour neutralising fragrance eliminates bad odours, leaving a pleasant floral fragrance.
Features and Benefits
• Formulated with a unique, patented ingredient that battles odour molecules, leaving nothing but a light, floral fragrance behind
• Contains a unique, patented ingredient that combats odour molecules
Typical Applications
• Food industry
Attribute | Value |
---|---|
Brand | Jeyes |
Container Type | Spray |
EAN | 5000185105267 |
ECLASS Code | 30021701 |
Fragrance | Floral |
MFR Part No. | YH46-750MLX6-JEYESPRO |
Series | H46 |
Size | 750ml |
UNSPSC Code | 47131812 |