Super Professional

CITRUS SCENTED WASHROOM CLEANER W11 (750ml)

SKU:

MRU7223021H

MPN:

800-277-0005

£0.00

Inc VAT

£0.00

Ex VAT

OUT OF STOCK

Next day delivery


    Overview

    Keep washrooms sparkling and clean with this Super Washroom Cleaner from Mirius®. Extremely effective, the powerful formula deals with limescale, soap scum and other grime to leave surfaces shiny and clean.


    Features and Benefits
    • Gives a refreshing citrus fragrance
    • Kills 99.99% of germs, including MRSA, Listeria, and E.coli
    • Easily removes limescale and soap scum


    Standards
    • ISO 9001 Quality Management System
    • ISO 14001 Environmental Management System
    • BE EN 1276


    Notes
    • This product has not been tested on animals


    Applications
    Bathrooms Baths Pipes Showers Sinks Taps Tiles
    Brand
    Super Professional
    Container Type
    Spray Bottle
    Fragrance
    Citrus
    MFR Part No.
    800-277-0005
    Pack Quantity
    1
    Series
    W11
    Size
    750ml