£24.49
Ex VAT
£29.39
Inc VAT
Product Details
Product Specification
Product Documents
Designed to fit 90ltr, 45cm (18") diameter bins, these clear refuse sacks are medium-duty and rated at 10kg capacity. Used widely in office and warehouse settings, the clear colour allows for visibility to help with all your waste sorting needs.
Features and Benefits
• Large capacity to hold more refuse between changes
• High gauge to hold more weight without breaking or tearing
• Clear to help you identify products within to help recycling and sorting
Attribute | Value |
---|---|
Brand | Cromwell Polythene |
Capacity | 90L |
Colour | Clear |
Height | 965mm |
Material | Polythene |
Pack Quantity | 200 |
Thickness | 17µm |
Type | General Waste Bags |
UNSPSC Code | 76121501 |
Width | 737mm |