£0.62
Ex VAT
£0.74
Inc VAT
Product Details
Product Specification
Product Documents
These UN-certified Asbestos waste bags are ideal for the complete and safe removal of Asbestos material from your site. Clearly labelled with the CDG hazard sign, all Asbestos code information is clearly visible for disposal according to HSE approval.
Features and Benefits
• Made with durable material to ensure hazardous waste is kept secure
• Regularly tested to ensure excellent performance
• Packed in folds for ease of distribution
Notes
• Red Asbestos bag only. Clear Abestos bag: CTL9180181S
• UN2212 - transport category 2: 333kg
• UN2590 - transport category 3: 1000kg
Attribute | Value |
---|---|
Brand | Cromwell Polythene |
Capacity | 60L |
Colour | Red |
Height | 914mm |
Material | Polythene |
MFR Part No. | RD2436A |
Pack Quantity | 10 |
Thickness | 80µm |
Type | Asbestos Waste Bags |
UNSPSC Code | 76121501 |
Width | 600mm |