£13.49
Ex VAT
£16.19
Inc VAT
Product Details
Product Specification
Spa quality hair and body wash. Pleasant cucumber and melon scent.
Made with SMART-FLEX™ techonology and SANITARY SEALED™.
Size: 1250ml.
Attribute | Value |
---|---|
Brand | Gojo |
EAN | 0073852061628 |
Fragrance | Fragranced |
MFR Part No. | 5163-03-EEU00 |
Package Type | Refill Cartridge |
Series | 5163-03 |
Size | 1250ml |
Type | Hair/Body Shampoo |
UNSPSC Code | 53131613 |