Salmon Hygiene Technology

300mm Medium' Poly' Resin-Set Broom Green

SKU:

SHT9072306G

MPN:

B758GRES

£20.99

Ex VAT

£25.19

Inc VAT

IN STOCK (1)

    Product Details

    Medium, flat sweeping brush with DRS® crimped fill.
    Size: 300 x 75mm.


    Dual Retention System (DRS) as standard.
    Anti-Microbial Resin to reduce the growth of bacteria.
    Available in up to 6 total colour coded colours.
    Can be used in temperatures from -10°C to 120°C.
    Autoclavable in temperatures up to 134°C.
    The best tuft retention system available on the market!


    Product Specification
    Attribute
    Value

    Brand

    Salmon Hygiene Technology

    Bristle Colour

    Green

    Bristle Material

    Polypropylene

    EAN

    8045480046256

    ECLASS Code

    29110201

    MFR Part No.

    B758GRES

    UNSPSC Code

    47131615