Bentley Brushware

CWB.06 H/DUTY WATERFED BRUSH C/W TELESCOPIC HANDLE

SKU:

BNT9072476M

MPN:

CWB.06

£0

(Inc VAT)

pack of 1

OUT OF STOCK

Get it by Tuesday, November 30th


    Overview

    Ideal for cleaning vans, horseboxes, and high windows, this water-fed cleaning brush from Bentley® is an extremely useful tool. Made with aluminium, this product is durable but remains conveniently lightweight to hold at length for long periods.

    The handle extends from 1.1 meters to 1.7 meters, remaining rigid at its full extension for easy control and cleaning of hard to reach areas and high vehicles.

    Features and Benefits
    • The neoprene handle allows for maximised grip and control
    • Non-scratch bristles protect surfaces from damage
    • An On/Off switch is located on the handle for control over water usage
    • Easy to use hose-pipe connector for quick application

    Application
    Wet Areas
    Brand
    Bentley Brushware
    Bristle Material
    PVC
    Broom Head Width
    10in.
    Colour
    Green
    ean
    5014555054376
    Handle Length
    43-74in.
    Hard/Soft
    Soft
    MFR Part No.
    CWB.06