£5.16
Ex VAT
£6.19
Inc VAT
Product Details
Product Specification
Stiff bristles suitable for sweeping heavier debris.
Double locking bracket mechanism for additional durability and support when in use.
Large 16" head aids with cleaning in a timely and efficient manner.
Colour coding helps to prevent cross contamination. Compatible with product code COT9075250K.
Attribute | Value |
---|---|
Brand | Cotswold |
Bristle Colour | Blue |
Bristle Length | 60mm |
Broom Head Width | 16mm |
EAN | 5036140463363 |
ECLASS Code | 29110201 |
Fitting Type | Double Locking |
UNSPSC Code | 47131615 |