£43.99
Ex VAT
£52.79
Inc VAT
Product Details
Product Specification
For heavy-duty cleaning, this galvanised steel bucket guarantees excellent performance for all mopping applications.
Features and Benefits
• Durable material, ideal for heavy-duty environments
• Steel stabilising feet to prevent spills
• Integrated roller-operated wringer for fast and easy wringing
• Handle sleeve for comfortable transport
Attribute | Value |
---|---|
Brand | Robert Scott |
Capacity | 10L |
Colour | Silver |
ECLASS Code | 20050201 |
Material | Steel |
MFR Part No. | OBR01001L |
Product Type | Mop Bucket |
UNSPSC Code | 47121804 |