Bott

Recycling Station

SKU:

BOT4052375L

MPN:

14030198

£157.00

Ex VAT

£188.40

Inc VAT

OUT OF STOCK

    Overview

    14030198
    Wall mounted recycling station.
    Adjustable height bin bag holder with lower support.
    Bags held in place by elasticated strap.
    Bin bag holder has easy clean, lightweight aluminium lid.
    Optional 7 piece bin labelling kit available (BOT-405-0520K).
    Kit contains one panel and one bin holder.


    Panel (W x H): 350mm x 990mm


    Bin Bag Holder (W x D x H): 335mm x 325mm x 360-815mm


    Product Specification
    Brand
    Bott
    Colour
    White
    EAN
    5039350030257
    Material
    Sheet Steel
    MFR Part No.
    14030198
    Overall Height
    990mm
    Overall Width
    350mm
    Type
    Recycling Station
    UNSPSC Code
    47132100