£2157.50
Ex VAT
£2589.00
Inc VAT
Product Details
Product Specification
The Amorgard SpeedSpray delivers the perfect solution for keeping sites and large public spaces clean and safe. Innovative, mobile, secure storage with Sanique's market-leading electric sanitising sprayer. Its low maintenance design with a built-in sanitiser mixing tank, means there is no need to remove components to keep the system running.
Features and Benefits
• Mobile and quick to deploy
• Ideal for construction and large public spaces
• Features a hose reach of up to 30m for easy convenient placement
• Provides up to an hour's worth of continual spray
• Spray tip ensures correct atomisation of sanitiser
• Built-in reservoir for disinfectant
• Secure storage for additional disinfectant & PPE products
• Heavy-duty castors allow for excellent manoeuvrability
• Comes complete with 15m hose and lance (option for a 15m hose extensions)
• Ergonomically designed gun to minimise hand and wrist fatigue
• Standalone unit ready for immediate use
Typical Applications
• Warehouse
• On site
• Large public spaces
Attribute | Value |
---|---|
Brand | Armorgard |
Colour | Black |
MFR Part No. | SY1200 |
Series | SpeedSpray |
Type | Mobile Sanitation Sprayer Unit |
UNSPSC Code | 47131704 |