£11.49
Ex VAT
£13.79
Inc VAT
Product Details
Product Specification
For quick and easy cleaning, the MicroTuff™ lite cleaning cloth is the one for you. Using just water, this warp knitted cloth easily wipes away stubborn dirt and grime, including greasy fingerprints and spills.
Features and Benefits
• Suitable for use on a wide range of surfaces for user convenience
• Quick and easy cleaning with no preparation time
• Can be machine washed without losing effectiveness
Typical Applications
• Janitorial
• Healthcare cleaning
• HoReCa cleaning
Attribute | Value |
---|---|
Applications | Multi-Purpose |
Brand | Vileda Professional |
Cloth Type | Cleaning Cloth |
Colour | Red |
ECLASS Code | 29110107 |
Length | 400mm |
Material | Microfibre |
MFR Part No. | 128383 |
Pack Quantity | 10 |
UNSPSC Code | 47131502 |
Width | 400mm |