£4.29
Ex VAT
£5.15
Inc VAT
Product Details
Product Specification
Product Documents
Buff your car to a shiny finish with the Microfiber Detail Cloth from 3M™. Taking the effort out of finishing, it effectively removes wax and polish residue on bodywork and clears away fingerprints from windows.
Features and Benefits
• Unique super-soft microtexture™ for detailed finishing
• Non-linting to prevent contamination of the car's finish
• Suitable for use on glass, metal, chrome, plastic, vinyl, and leather
• Won't scratch paint
Notes
• Dimensions: 12inch x 14inch (32cm x 36cm)
Attribute | Value |
---|---|
Applications | Automotive Finishing |
Brand | 3M |
Cloth Type | Cleaning Cloth |
Colour | Yellow |
EAN | 4046719278701 |
ECLASS Code | 29110107 |
Length | 320mm |
Material | Microfibre |
MFR Part No. | 7000032184 |
Pack Quantity | 1 |
Series | Car Care |
UNSPSC Code | 47131502 |
Width | 360mm |