£81.99
Ex VAT
£98.39
Inc VAT
Product Details
Product Specification
Tork Cleaning Cloth is soft and flexible, yet strong. The multi-purpose cloth is ideal for lighter cleaning tasks, absorbing oils and liquids, allowing easier cleaning. Compatible with Tork Floor or Wall Stand dispensers; especially developed for safety, efficiency and reliability. Also compatible with the Tork Maxi Centre-feed or Boxed Combi Roll dispenser which is designed for single-hand dispensing.
Features and Benefits:
Typical Applications:
W1/W2/W3 Wiper
Pak System Blue 510 38cm x 152m long, 400 sheets
Attribute | Value |
---|---|
Brand | Tork |
Colour | Blue |
ECLASS Code | 29110107 |
MFR Part No. | 510237 |
Pack Quantity | 1 |
UNSPSC Code | 47131502 |