£48.99
Ex VAT
£58.79
Inc VAT
Product Details
Product Specification
Product Documents
Complete with a portable dispensing box with an integrated handle, these industrial cleaning cloths from Tork® are a convenient alternative to rags. Capable of tackling oils and grease, these cloths are non-abrasive to protect delicate components.
Features and Benefits
• Suitable for use with most solvents
• Delivered in Easy Handling® packaging for portability, opening, and disposal
• Durable and reusable for sustainability
• Super absorbent and effective against most industrial soilings
Typical Applications
• Industrial settings
Approvals
• FSC® certified - the mark of responsible forestry
Standards
• Fulfills the Packaging and Packaging Waste Directive (96/62/EC)
• ISO 9001 - Quality management systems
• ISO 14001 - Environmental management systems
• Fulfills legislative requirements for Food Contact Materials
Attribute | Value |
---|---|
Applications | General Cleaning Light-Duty Medium-Duty |
Brand | Tork |
Cloth Type | Cleaning Cloth |
Colour | Grey |
EAN | 7322540057515 |
ECLASS Code | 29110107 |
Length | 420mm |
Material | Mixed Fibre |
MFR Part No. | 520371 |
Pack Quantity | 280 |
Series | Industrial™ |
UNSPSC Code | 47131502 |
Width | 385mm |