Censol

5818 CENSOL WIPEMASTER TUF ROLL

SKU:

CTL9620580W

MPN:

5818

0.00

Inc VAT

0.00

Ex VAT

OUT OF STOCK

    Overview

    Designed for general surface cleaning, these tough and absorbent wipes are durable even when wet.


    Features and Benefits
    • Low-linting to prevent product contamination
    • Excellent tensile strength for durability in use
    • Large roll size for an economic choice


    Standards
    • BS EN ISO 9001:2015


    Approvals
    • Rolls-Royce approved


    Applications
    General Cleaning Heavy-Duty
    Brand
    Censol
    Cloth Type
    Roll
    Colour
    White
    Length
    100mm
    Material
    Cellulose Pulp
    MFR Part No.
    5818
    Pack Quantity
    1
    Series
    WipeMaster®
    Width
    50mm