£5.29
Ex VAT
£6.35
Inc VAT
Product Details
Product Specification
2011 Scotch-Brite™ High Performance Cleaning Wipes are designed to remove dirt, dust, grease and fingerprints from polished or finished metal surfaces. This product comes as a pack of 3 wipes.
Features and Benefits
• Can be used damp or dry, leaving a lint and streak free finish
• Machine washable up to 75 times at 95 °C - Durable and long lasting
• Designed to eliminate the need for cleaning agents
• Knit pattern of valleys and tufts is unique and traps both large and small particulates within the cloth
Attribute | Value |
---|---|
Applications | Dusting Dusting & Polishing Finishing Glass & Mirror Oil & Grease Polishing |
Brand | 3M |
Cloth Type | Cleaning Cloth |
Colour | Blue Green Yellow |
EAN | 5900323009726 |
ECLASS Code | 29110107 |
Length | 360mm |
Material | Microfibre |
MFR Part No. | 7000043322 |
Pack Quantity | 3 |
Series | Scotch-Brite™ 2011 |
UNSPSC Code | 47131502 |
Width | 320mm |