£224.00
Ex VAT
£268.80
Inc VAT
Product Details
Product Specification
Product Documents
These cleanroom WhiteGuard™ wipes are made from a blend of non-woven cellulose and polyester. Super absorbent, these wipes are ideal for mopping up spills and for the general cleaning of cleanroom equipment.
Features and Benefits
• Free-from binders and surfactants
• Low-linting for reduced residues
• Suitable for use with a range of solvents, including IPA
• Processed and packaged in a cleanroom environment to reduce particles
Typical Applications
• Class 1000-10,000 cleanroom environments
• General purpose cleaning of surfaces and optics
• Pharmaceutical manufacturing
• Aseptic areas
Attribute | Value |
---|---|
Brand | Micronclean |
Cloth Type | Cleaning Cloth |
Colour | White |
ECLASS Code | 29110107 |
Length | 305mm |
Material | Cellulose Pulp |
MFR Part No. | 70606 |
Pack Quantity | 2000 |
Series | Guardline |
UNSPSC Code | 47131502 |
Width | 305mm |