£58.49
Ex VAT
£70.19
Inc VAT
Product Details
Product Specification
Product Documents
These microfibre cloths from Kimberly-Clark® are the ideal reusable product for cleaning. Efficient and sustainable, each cloth has a lifespan of up to 300 washes. Unlike most cleaning cloths, microfibre cloths lift and trap dirt and moisture for great results.
Features and Benefits
• Delivered in splash-proof, water-repellent poly bags for hygienically protected cloths where needed
• Reusable for a sustainable cleaning solution
• Perform with just water as well as cleaning sprays
Notes
• Delivers a streak-free finish to glass and mirrors
Attribute | Value |
---|---|
Applications | General Cleaning Heavy-Duty Light-Duty Medium-Duty |
Brand | Wypall |
Cloth Type | Cleaning Cloth |
Colour | Green |
EAN | 0036000839609 |
ECLASS Code | 29110107 |
Length | 249.3mm |
Material | Microfibre |
MFR Part No. | 8396 |
Pack Quantity | 4 |
Series | 8396 |
UNSPSC Code | 47131502 |
Width | 236.6mm |